Menu Search
Tumbler-Snap Switches Explosion-Proof General Purpose Switch 3-Way 20A 120/277VAC

APPLETON #EDSC175-F3W

Explosion-Proof General Purpose Switch 3-Way 20A 120/277VAC

SKU #78138132556
Manufacturer Series: EDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Station Type: Explosion-Proof General Purpose Switch
NEMA: 7BCD, 9EFG
Operation: 3-Way
Amps: 20A
Voltage: 120/277V AC
Operator: Lever, Front Operated
Box: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Malleable Iron

Tumbler-Snap Switches: Station Type - Explosion-Proof General Purpose Switch; NEMA - 7BCD, 9EFG; Operation - 3-Way; Amps - 20; Voltage - 120/277VAC; Operator - Lever, Front Operated; Box - 1-Gang; Hubs - (2) 3/4" Feed-Thru; Material - Malleable Iron; Manufacturer Series - EDS