Menu Search
Tumbler-Snap Switches Explosion-Proof General Purpose Switch 1-Pole 20A 120/277VAC

APPLETON #EDSC175-F1

Explosion-Proof General Purpose Switch 1-Pole 20A 120/277VAC

SKU #78138132553
Manufacturer Series: EDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Station Type: Explosion-Proof General Purpose Switch
NEMA: 7BCD, 9EFG
Operation: 1-Pole
Amps: 20A
Voltage: 120/277V AC
Operator: Lever, Front Operated
Box: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Malleable Iron