Menu Search
Tubing Tubing, 0.125 in. Thk Wall, 3.250 in. Bend Radius
TYGON #AAC00053

Tubing, 0.125 in. Thk Wall, 3.250 in. Bend Radius

SKU # 40079792000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tubing
Material: Plastic
Outside Diameter: 1 in.
Length: 50 ft.
Finish-Color: Clear
Inside Diameter: 0.75 in.
Wall Thickness: 0.125 in.
Bend Radius - min: 3.250"
Working Pressure: 18 psi
Vacuum Rating: 9-in of Mercury
Temperature Range: 165°F (74°C) Max
Material Specification: R-3603
Listings: Laboratory Grade, FDA, CFR