Menu Search
Tubing Flexible Tubing Phthalate Free Plastic
TYGON #AAB00053

Flexible Tubing Phthalate Free Plastic

SKU # 40079779923
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flexible Tubing
Material: Phthalate Free Plastic
Outside Diameter: 1 in.
Length: 50 ft.
Finish-Color: Clear
Inside Diameter: 3/4 in.
Bend Radius - min: 3-1/4 in.
Working Pressure: 25 psi
Vacuum Rating: 25 in. of Mercury
Material Specification: E-3603
Listings: FDA, 3-A, NSF

Tubing: Type - Flexible Tubing; Material - Phthalate Free Plastic; Size - OD - 1 in. OD; Length - 50 ft; Finish-Color - Clear; Inside Diameter - 3/4 in. ID; Bend Radius - min - 3-1/4 in.; Working Pressure - 25 psi; Vacuum Rating - 25 in. of Mercury; Material Specification - E-3603; Listings - FDA, 3-A, NSF Listed