SWAGELOK #SS-T6-S-035-20

Tubing Stainless Steel

SKU: 78981491210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tubing
Material: Stainless Steel
Outside Diameter: 3/8 in.
Length: 20 ft.
Wall Thickness: 0.035 in.
Working Pressure: 300 psi
Temperature Range: 100°F (37°C) Max
Description
Tubing: Type - Tubing; Material - Stainless Steel; Size - OD - 3/8 in OD; Length - 20 ft; Wall Thickness - 0.035 in; Working Pressure - 300 psi; Temperature Range - 37 deg C (100 deg F) Max