Menu Search

SWAGELOK #SS-T4-S-035-20

Tubing Stainless Steel

SKU: 78981491212
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tubing
Material: Stainless Steel
Outside Diameter: 1/4 in.
Length: 20 ft.
Wall Thickness: 0.035 in.
Working Pressure: 5100 psig
Material Specification: Type 316/316L
Description
Tubing: Type - Tubing; Material - Stainless Steel; Size - OD - 1/4 in. OD; Length - 20 ft; Wall Thickness - 0.035 in.; Working Pressure - 5100 psig; Material Specification - Type 316/316L