Menu Search
Tubing Tubing, 1.250 in. ID x 1-1/2 in. OD x 50 ft L

FISHER SCIENTIFIC #14-168-31

Tygon Tubing, 1.250 in. ID x 1-1/2 in. OD x 50 ft L

SKU #78096195399
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tubing
Material: Plastic
Outside Diameter: 1-1/2 in.
Length: 50 ft.
Finish-Color: Clear
Inside Diameter: 1.25 in.
Wall Thickness: 0.125 in.
Working Pressure: 12 psi
Burst Pressure: 60 psi
Temperature Range: -58° to +165°F (-50° to +74°C)
Material Specification: R-3603
Listings: Laboratory Grade, FDA, CFR

Tubing: Type - Tubing; Material - Plastic; Size - OD - 1-1/2" OD; Length - 50 ft; Finish-Color - Clear; Inside Diameter - 1.250"ID; Wall Thickness - 0.125"; Working Pressure - 12 psi; Burst Pressure - 60 psi; Temperature Range - -50 to 74 deg C (-58 to165 deg F); Material Specification - R-3603; Listings - Laboratory Grade, FDA, CFR Listed; Manufacturer Series - Tygon