Menu Search
Tubing Tubing, 1/4 in. OD x 100 ft L, LDPE, 0.04 in. T Wall

EASY-VAC #NP6100

Tubing, 1/4 in. OD x 100 ft L, LDPE, 0.04 in. T Wall

SKU #40112006100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tubing
Material: LDPE
Outside Diameter: 1/4 in.
Length: 100 ft.
Wall Thickness: 0.040 in.

EASY-VAC NP6100 TUBEPLY 1/4INX100FT