You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AUTOMOTIVE PLASTIC TUBING #FRPE

Tubing; FR Polyethylene; Gray; 1 in. x 1250 ft.

SKU # 78927492096
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Outside Diameter: 1 in.
Length: 1250 ft.
Type: Tubing
Material: Fire Resistant Polyethylene
Finish-Color: Gray