JET TOOLS #140172

Pallet Truck Steel

SKU: 66275598996
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Container Type: Pallet Truck
Task Application: Warehouse, Supermarkets, Distribution Centers, Factories, Stockrooms, Storage Facilities and Loading Docks
Material: Steel
Capacity lb: 6000 lb
Height: 7.75 in.
Width: 20.5 in.
Length: 48 in.
Weight: 174 lb.
Manufacturer Series: PTW
JET PTW series pallet trucks are available in 5 different configurations. Each JET PTW pallet truck has a low profile of 2-7/8 inches, varying widths of 20 to 27 inches, and different lengths from 36 to 48 inches. High quality welded steel construction gives the PTW series a capacity of 6000 pounds. The 200 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET PTW series pallet trucks are built to handle heavy lifting.
Additional Info: Wheel Dimension: 7 x 2 in.