Menu Search
Trucks, Container Truck, Platform, Rectangle, Open Top, Gray Steel

HAMILTON CASTER #PB1108-H-R3048

Truck, Platform, Rectangle, Open Top, Gray Steel

SKU #78951598962
Manufacturer Series: PB1108-H
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Container Type: Platform Truck
Shape: Rectangle
Top: Open
Material: Steel
Color: Gray
Capacity lb: 2000
Height: 37.75 in.
Width: 30 in.
Length: 48 in.
Weight: 170 lb.

Trucks, Container: Container Type - Platform Truck; Shape - Rectangle; Top - Open; Material - Steel; Color - Gray; Capacity lb - 2000; Size - Height - 37.75 in.; Size - Width - 30.00 in.; Size - Length - 48.00 in.; Weight - 170 lb; Additional Information - Caster Configuration: (2) Rigid, (2) Swivel; Manufacturer Series - PB1108-H

Additional Info: Caster Configuration: (2) Rigid, (2) Swivel