AKRO-MILS #77710GREY

Tilt Truck, Rectangle, Open Top, Plastic, Gray

SKU: 40310990117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Container Type: Tilt Truck
Shape: Rectangle
Top: Open
Material: Plastic
Color: Gray
Capacity - Volume: 1-1/2 cubic yd.
Capacity lb: 2000 lb
Height: 51 in.
Width: 39 in.
Length: 85 in.
Manufacturer Series: Akro-Tilt
Description
AKRO 77710GREY TILT TRUCK 1.5YD