Menu Search
HYDE MANUFACTURING CO #18060

Margin Trowel Rectangular Steel Blade

SKU # 07942318060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Margin Trowel
Style: Rectangular
Length: 2 in.
Blade Material: Steel

Trowels: Type - Margin Trowel; Style - Rectangular; Size - Length - 2.0 in.L; Blade Material - Steel