Menu Search
Troffer Flange Kits Troffer Surface Mount 48.1 in Length X 23.7 in Width X 5.7 in Height
CREE LIGHTING #SMK-CR24

Troffer Surface Mount 48.1 in Length X 23.7 in Width X 5.7 in Height

SKU # 81395901366
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Troffer Surface Mount
Fixture Size: LxWxH: 48.1 x 23.7 x 5.7 in.
Fixture Type: CR14 Troffers

Troffer Flange Kits: Kit Type - Troffer Surface Mount; Fixture Size - 48.1 in Length X 23.7 in Width X 5.7 in Height; Fixture Type - CR14 Troffers