Menu Search
Search
EATON #FRK1P24

Feeder Bucket; MCC; HKD Device; Single Disconnect; 24 in.; 175A

SKU # 78668542889 Manufacturer Series: F10 Unitrol
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trip Rating: 175A
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HKD Device
Size: 24 in.
Dimensions: Bucket Width: 14 in., Door Width: 19-1/2 in.
Unit Type: Single Disconnect