Menu Search
Search
Automation and Control Motor Supplies Motor Control Modules Feeder Bucket; MCC; HFD Device; Dual Disconnect; 14 in.

EATON

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 14 in.

(169 Product Options) Manufacturer Series: 11-300
  • Module Type: MCC Feeder Bucket
  • Control Application: Replacement Component
  • Devices: HFD Device
  • Size: 14 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 14 in.
Dimensions: Bucket Width: 15-3/4 in., Door Width: 20 in.
Unit Type: Dual Disconnect