Menu Search
Search
EATON #FJF2KE14

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 14 in.; 90/40A

SKU # 78668542818 Manufacturer Series: 11-300
Trip Rating: 90/40A
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Size: 14 in.
Dimensions: Bucket Width: 15-3/4 in., Door Width: 20 in.
Unit Type: Dual Disconnect