Menu Search
JAMESON #JE-6

Extension Section Fiberglass

SKU # 40029898989 Manufacturer Series: JE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Section
Shape-Size: Round, 1.25 in.
Length: 72 in.
End A Type: Female Ferrule
End B Type: Male Ferrule
Material: Fiberglass
Weight: 2.6 lb.

Additional Info: Wall Thickness : 0.110 in.