Menu Search
Tree Trimming Cutting Heads Pruning Saw Head, Replacement Steel 16.00 in Blade
HASTINGS FIBERGLASS PRODUCTS #P11004

Pruning Saw Head, Replacement Steel 16.00 in Blade

SKU # 78036098927
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pruning Saw Head, Replacement
Mounting: Bolt Holes
Material: Steel
Size: 16 in. Blade
Weight: 5 oz.

Tree Trimming Cutting Heads: Type - Pruning Saw Head, Replacement; Mounting - Bolt Holes; Material - Steel; Size - 16.00 in Blade; Weight - 5.00 oz