Menu Search
Tree Trimmers Trimmer, Tree, Cutter Blades Head, Wood

INDUSTRIAL SUPPLIES MISC #1961-1

Trimmer, Tree, Cutter Blades Head, Wood

SKU #78404193530
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tree Trimmer, One-Piece
Head: Cutter Blades
Cutting Capacity: 1.25 in. Diameter
Pole Shape-Size: Octagonal
Length: 120 in.
Material: Wood

Tree Trimmers: Type - Tree Trimmer, One-Piece; Head - Cutter Blades; Cutting Capacity - 1.25" Diameter; Pole Shape-Size - Octagonal; Length - 120.00 in; Material - Wood