Menu Search
HASTINGS FIBERGLASS PRODUCTS #4142

Tree Trimmer, Kit Fiberglass/Steel Cutter Blades

SKU # 78036098925
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tree Trimmer, Kit
Head: Cutter Blades
Cutting Capacity: 1.25 in. Diameter
Pole Shape-Size: Round, 1.25 in. Dia.
Length: 48 in.
Material: Fiberglass/Steel
Weight: 15 lb.

Tree Trimmers: Type - Tree Trimmer, Kit; Head - Cutter Blades; Cutting Capacity - 1.25" Diameter; Pole Shape-Size - Round, 1.25" Dia.; Length - 48.00 in; Material - Fiberglass/Steel; Weight - 15.00 lb; Additional Information - Double Pulley Operation Provides 3-1 Mechanical Advantage. Kit Includes: (1) Pruning head, (1) Pruning saw, (4) Round pole extensions, (1) Base cap, (1) Saw handle, (1) Universal adapter A10012, (1) S Wire Hook P10046, (1) Vinyl tool bag

Additional Info: Double Pulley Operation Provides 3-1 Mechanical Advantage. Kit Includes: (1) Pruning head, (1) Pruning saw, (4) Round pole extensions, (1) Base cap, (1) Saw handle, (1) Universal adapter A10012, (1) S Wire Hook P10046, (1) Vinyl tool bag