U-LINE CORP #S12615

95 gal Trash Can Liner Extra Heavy

SKU: 83379098969
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Trash Can Liner
Grade: Extra Heavy
Capacity: 95 gal.
Size: 58 x 62 in.
Gauge: 2.50 mil
Material: Linear Low Density, Polyethylene
Color: Black
Quantity - Case: 50
Description
U-Line Trash Can Liner; Extra Heavy Grade; 95 gal Capacity; 58 x 62 in.; 2.50 mil Gauge; Linear Low Density; Polyethylene; Black; Quantity - Case: 50; Additional Information: Melting Point: 180 deg F
Additional Info: Melting Point: 180 deg F