Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
RELIABLE #WB24321LSKR

Trash Can Liner, Heavy Grade, 10-16 gal, Black, 1 mil

SKU # 40511598907
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Trash Can Liner
Grade: Heavy
Capacity: 10-16 gal.
Size: 24 x 32 in.
Gauge: 1.00 mil
Material: Linear Low Density, Polyethylene
Color: Black
Quantity - Case: 250

RELIABLE WB24321LSKR LINER 24X32CS