Menu Search
Trash Bags and Can Liners Liner, Trash Can, Light Grade, 30 gal

INDUSTRIAL SUPPLIES MISC #ABBA-02-650-00

Liner, Trash Can, Light Grade, 30 gal

SKU #78404194562
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Trash Can Liner
Grade: Light
Size: 16 x 14 x 36 in.
Gauge: 0.00125 mil
Material: Linear Low Density, Polyethylene
Color: Tint Buff
Quantity - Case: 250

Trash Bags and Can Liners: Type - Trash Can Liner; Grade - Light; Size - 16 x 14 x 36 in; Gauge - 0.00125 mil; Material - Linear Low Density, Polyethylene; Color - Tint Buff; Quantity - Case - 250