Menu Search
Trash Bags and Can Liners Liner, Trash Can, Heavy Grade, 10 gal

INDUSTRIAL SUPPLIES MISC #2424XH

Liner, Trash Can, Heavy Grade, 10 gal

SKU #78404198903
Manufacturer Series: APCO
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Trash Can Liner
Grade: Heavy
Capacity: 10 gal.
Size: 24 x 24 in.
Gauge: 0.008 mil
Material: Low Density, Polyethylene
Color: Clear
Package Quantity: Box
Quantity - Case: 500

Trash Bags and Can Liners: Type - Trash Can Liner; Grade - Heavy; Capacity - 10 gal; Size - 24 x 24 in; Gauge - 0.008 mil; Material - Low Density, Polyethylene; Color - Clear; Package Quantity - Box; Quantity - Case - 500; Manufacturer Series - APCO