Menu Search
Trash Bags and Can Liners Trash Bag, Super Heavy Grade, 60 gal, Black, Resin

HERITAGE #X7658QK

Trash Bag, Super Heavy Grade, 60 gal, Black, Resin

SKU #80499345204
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Trash Can Liner
Grade: Super Heavy
Capacity: 60 gal.
Size: 38 x 58 in.
Gauge: 2.00 mill
Material: Resin
Color: Black
Quantity - Case: 100

Bag; Trash; High Grade; 60 gal; 2.00 mill; Black; Resin; 38 x 58 in.