HERITAGE BAG COMPANY #X6639AKR1

Trash Can Liner, Heavy Grade, 33 gal, Black, Linear Low Density, Polyethylene, 1.50 mil

SKU: 09824198976
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Trash Can Liner
Grade: Heavy
Capacity: 33 gal.
Size: 33 x 39 in.
Gauge: 1.50 mil
Material: Linear Low Density, Polyethylene
Color: Black
Quantity - Case: 100
Description
Heritage Trash Can Liner; Heavy Grade; 33 gal Capacity; 33 x 39 in.; 1.50 mil Gauge; Linear Low Density; Polyethylene; Black; Quantity - Case: 100