Menu Search
Search
HERITAGE BAG COMPANY #Z7660XN

Trash Bag Liner, Extra Heavy Duty Grade, 60 gal, Natural

SKU # 09824199990
Type: Trash Bag Liner
Grade: Extra Heavy Duty
Capacity: 60 gal.
Size: WxL: 43 x 48 in.
Gauge: 14 mic
Material: HDPE
Color: Natural
Quantity - Case: 200