Menu Search
Trash Bags and Can Liners Trash Can Liner, Heavy Grade, 56 gal, Black, 1.5 mil

BERRY PLASTICS CORP #WB434715LSKR

Trash Can Liner, Heavy Grade, 56 gal, Black, 1.5 mil

SKU #07055298944
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Trash Can Liner
Grade: Heavy
Capacity: 56 gal.
Size: 43 x 47 in.
Gauge: 1.5 mil
Material: Linear Low Density, Polyethylene, Resins
Color: Black
Quantity - Case: 100

BERRY-PL WB434715LSKR LINER 10/RL