Menu Search
ASSOCIATED BAG CO #56-4-34B

Trash Can Liner 55-60 gal 43 x 48 in. 16 mic. High Density Poly Black

SKU # 44004898865
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Trash Can Liner
Capacity: 55 to 60 gal.
Size: 43 x 48 in.
Gauge: 16 mic.
Material: High Density Poly
Color: Black
Package Quantity: 200 Liners

AS-B 56-4-34B LINR 43X48 16M 200/CS