×

Your shopping cart is empty.

ASSOCIATED BAG CO 65-8-101C

ASSOCIATED BAG CO  65-8-101C

Liner, Hazard Bag, Asbestos, Bright Yellow

ASSOCIATED BAG CO

Manufacturer # 65-8-101C

SKU: 44004898944





Product Description

Trash Bags and Can Liners: Type - Asbestos Hazard Bag; Size - 33 x 40 in.; Gauge - 6.00 mil; Package Quantity - 75 per Carton; Additional Information - Bright Yellow Warning


Additional: Bright Yellow Warning
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Asbestos Hazard Bag
Size: 33 x 40 in.
Gauge: 6.00 mil
Package Quantity: 75 per Carton

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: