Menu Search
Transient Suppressors Varistor, 400VAC, IEC Frame Size S00
SIEMENS #3RT29161PB1

Sirius Varistor, 400VAC, IEC Frame Size S00

SKU # 66264391860 Manufacturer Series: 3RT2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Surge Suppressor Kit, Varistor
Size: IEC Frame Size S00
Voltage: 400V AC

Additional Info: Application: Contactor Relays