Varistor, 400-600VAC, IEC Frame Size S0

SKU: 66264392070
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Surge Suppressor Kit, Varistor
Size: IEC Frame Size S0
Voltage: 400-600V AC
Manufacturer Series: SIRIUS 3RT2
Transient Suppressors: Type - Surge Suppressor Kit, Varistor; Size - IEC Frame Size S0; Voltage - 400-600VAC; Additional Information - Application: Contactor Relays; Manufacturer Series - SIRIUS 3RT2
Additional Info: Application: Contactor Relays