SIEMENS #3RT1916-1BE00

Varistor, 240-400VAC, IEC Frame Size S00

SKU: 75455441264
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Surge Suppressor Kit, Varistor
Size: IEC Frame Size S00
Voltage: 240-400V AC
Manufacturer Series: SIRIUS 3RT1
Transient Suppressors: Type - Surge Suppressor Kit, Varistor; Size - IEC Frame Size S00; Voltage - 240-400VAC ; Additional Information - Application: Contactor Relays; Manufacturer Series - SIRIUS 3RT1
Additional Info: Application: Contactor Relays