Menu Search
Search
SIEMENS #49D26344

Transient Suppressor Kit NEMA 00-4 120VAC

SKU # 78308708696
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Transient Suppressor Kit
Size: NEMA 00-4
Voltage: 120V AC

Transient Suppressors: Type - Transient Suppressor Kit; Size - NEMA 00-4; Voltage - 120VAC