Menu Search
Transient Suppressors MOV Suppressor, 24VAC/DC, IEC Frame Size B
SIEMENS #3TX7144-H9

MOV Suppressor, 24VAC/DC, IEC Frame Size B

SKU # 75455493311 Manufacturer Series: 3TX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Surge Suppressor Kit, Varistor
Voltage: 24V AC/DC

Transient Suppressors: Type - Surge Suppressor Kit, Varistor; Voltage - 24VAC/DC; Additional Information - Mounting: Contactor B; Manufacturer Series - 3TX

Additional Info: Mounting: Contactor B