Menu Search
Transient Suppressors Diode, 24VDC, IEC Frame Size S0

SIEMENS #3RT29261ER00

Diode, 24VDC, IEC Frame Size S0

SKU #66264392076
Manufacturer Series: 3RT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Surge Suppressor Kit, Diode
Voltage: 24V DC

Additional Info: Mounting: Contactor S0