×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Transformers

EATON P48G11S03P

Mini-Power Center 3 KVA

EATON

Manufacturer #P48G11S03P

SKU: 78668014013

Product Description

Mini-Power Centers: Transformer Type - Mini-Power Center; KVA - 3 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Primary Main Breaker - EHD2015; Secondary Main Breaker - BR215; Feeder Breaker Poles Max - 8P Max; Amps Max - 12A; Enclosure - NEMA 3R; Taps - (2)-5pct; HxWxD - 27.50x11.88x8.88" (698x301x225mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON Y48M28T30CU

General Purpose Transformer 60Hz 3 Ph 30 KVA

EATON

Manufacturer #Y48M28T30CU

SKU: 78211433915

Product Description

General Purpose Transformers: Type - General Purpose Transformer; KVA - 30 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (4)-2.5pct; Winding - CU Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 26.62x25.25x12.75" (67x63x32cm); Weight - 490lb; Manufacturer Series - EPT Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON Y48M28T45CU

General Purpose Transformer 60Hz 3 Ph 45 KVA

EATON

Manufacturer #Y48M28T45CU

SKU: 78211433916

Product Description

General Purpose Transformers: Type - General Purpose Transformer; KVA - 45 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (4)-2.5pct; Winding - CU Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 26.50x28.50x14.62" (67x72x37cm); Weight - 780lb; Manufacturer Series - EPT Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON T20P11E25EE

Electrostatically Shielded Transformer 60Hz 1 Ph 25.00 KVA

EATON

Manufacturer #T20P11E25EE

SKU: 78668004494

Product Description

General Purpose Transformers: Type - Electrostatically Shielded Transformer; KVA - 25.00 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Taps - (2)-5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 37.59x22.89x20.36 in (954.8x581.4x517.1mm); Weight - 359lb (163kg); Additional Information - Energy Efficient Model; Manufacturer Series - DT-3 Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON T20P11E50EE

Electrostatically Shielded Transformer 60Hz 1 Ph 50.00 KVA

EATON

Manufacturer #T20P11E50EE

SKU: 78668004496

Product Description

General Purpose Transformers: Type - Electrostatically Shielded Transformer; KVA - 50.00 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Taps - (2)-5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 42.03x24.22x23.84 in (1067.6x615.2x605.5mm); Weight - 555lb (252kg); Additional Information - Energy Efficient Model; Manufacturer Series - DT-3 Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON P48G11S10P

Mini-Power Center 10 KVA

EATON

Manufacturer #P48G11S10P

SKU: 78668014021

Product Description

Mini-Power Centers: Transformer Type - Mini-Power Center; KVA - 10 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Primary Main Breaker - EHD2040; Secondary Main Breaker - BR250; Feeder Breaker Poles Max - 12P Max; Amps Max - 40A; Enclosure - NEMA 3R; Taps - (2)-5pct; HxWxD - 32.50x13.13x11.63" (825x331x295mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON P60G11S15CUB

Mini-Power Center 15 KVA

EATON

Manufacturer #P60G11S15CUB

SKU: 78668003473

Product Description

Mini-Power Centers: Transformer Type - Mini-Power Center; KVA - 15 KVA; Volts, Primary - 600V; Volts, Secondary - 120/240V; Phase - 1 Ph; Primary Main Breaker - FDB2060; Secondary Main Breaker - BAB2070; Feeder Breaker Poles Max - 24P Max; Amps Max - 60A; Enclosure - NEMA 3R; Taps - (2)-5pct; HxWxD - 43.91x14.97x11.82 in (1115.3x380.2x300.2mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON P48G11S15P

Mini-Power Center 15 KVA

EATON

Manufacturer #P48G11S15P

SKU: 78668014022

Product Description

Mini-Power Centers: Transformer Type - Mini-Power Center; KVA - 15 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Primary Main Breaker - EHD2060; Secondary Main Breaker - BR270; Feeder Breaker Poles Max - 20P Max; Amps Max - 60A; Enclosure - NEMA 3R; Taps - (2)-5pct; HxWxD - 37.50x13.13x11.63" (946x331x295mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON V48M28T7516

General Purpose Transformer 60Hz 3 Ph 75 KVA

EATON

Manufacturer #V48M28T7516

SKU: 78668014754

Product Description

General Purpose Transformers: Type - General Purpose Transformer; KVA - 75 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (4)-2.5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 39.37x26.12x19.12" (100x66x48cm); Weight - 480lb (217kg); Additional Information - NEMA TP-1-1996, Energy Star

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON Y48D28T15CUS6

General Purpose Transformer 60Hz 3 Ph 15.00 KVA

EATON

Manufacturer #Y48D28T15CUS6

SKU: 78946098477

Product Description

General Purpose Transformers: Type - General Purpose Transformer; KVA - 15.00 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5% x (4)-2.5%; Winding - CU Winding; Temperature Rise - 115 deg C; Type/Construction - Encapsulated; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 17.38x20.00x10.52 in (441.5x508.0x267.2mm); Weight - 275lb (125kg); Additional Information - NEMA ST-20; Manufacturer Series - EPT Series

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON P48G11S05P

Mini-Power Center 5 KVA

EATON

Manufacturer #P48G11S05P

SKU: 78668014020

Product Description

Mini-Power Centers: Transformer Type - Mini-Power Center; KVA - 5 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Primary Main Breaker - EHD2020; Secondary Main Breaker - BR225; Feeder Breaker Poles Max - 12P Max; Amps Max - 20A; Enclosure - NEMA 3R; Taps - (2)-5pct; HxWxD - 29.50x11.88x8.88" (749x301x225mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON P48G11S25P

Mini-Power Center 25 KVA

EATON

Manufacturer #P48G11S25P

SKU: 78668014023

Product Description

Mini-Power Centers: Transformer Type - Mini-Power Center; KVA - 25 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Primary Main Breaker - EHD2100; Secondary Main Breaker - BR2125; Feeder Breaker Poles Max - 26P Max; Amps Max - 100A; Enclosure - NEMA 3R; Taps - (2)-5pct; HxWxD - 43.38x15.88x14.50" (1095x403x368mm)

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON P48G11S10SSCUB

Mini-Power Center 10 KVA

EATON

Manufacturer #P48G11S10SSCUB

SKU: 78668010364

Product Description

Mini-Power Centers: Transformer Type - Mini-Power Center; KVA - 10 KVA

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON Z48G28T30CU

Hazardous Location Transformer

EATON

Manufacturer #Z48G28T30CU

SKU: 78668009165

Product Description

General Purpose Transformers: Type - Hazardous Location Transformer

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: