Menu Search

HONEYWELL #AT140A1000

Transformer, 120V Primary, 24V Secondary, 1 Tap, 40 VA

SKU: 08526703499
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Transformer Type: Low Voltage
Volts, Primary: 120V
Number of Taps: 1
Volts, Secondary: 24V
VA - max: 40
Description
Transformers, Low Voltage Signaling: Transformer Type - Low Voltage; Primary Volts - 120V; Number of Taps - 1; Secondary Volts - 24V; VA - max - 40; Additional Information - Connection: primary, wire leads. Secondary, Screw terminal. Included: 4x4 & 2x4 Box mounting plates, KO Clamp mount & Mounting feet
Additional Info: Connection: primary, wire leads. Secondary, Screw terminal. Included: 4x4 & 2x4 Box mounting plates, KO Clamp mount & Mounting feet