Menu Search
Transformers, Low Voltage Signaling Low Voltage Transformer 24V - 4V

EDWARDS SIGNALING #88-100

Low Voltage Transformer 24V - 4V

SKU #78264021620
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Transformer Type: Low Voltage
Volts, Primary: 120V
Number of Taps: 6
Volts, Secondary: 24V - 4V
VA - max: 100