Menu Search
Transformers, Low Voltage Signaling Low Voltage Transformer 10V
EDWARDS SIGNALING #590

Low Voltage Transformer 10V

SKU # 78264024680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Transformer Type: Low Voltage
Volts, Primary: 120V
Number of Taps: 1
Volts, Secondary: 10V
VA - max: 5