Menu Search
Transformer Terminal Covers Cover, Insulating, Drop-On, 9.00 in. L x 10.00 in. H

THOMAS & BETTS #MPC9

Cover, Insulating, Drop-On, 9.00 in. L x 10.00 in. H

SKU #78378683380
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Padmount Transformer Terminal
Voltage: 600V
Material: EPDM Rubber
Dimensions: 9.00"L x 10.00"H