Menu Search
THOMAS & BETTS #MPC15

Cover, Insulating, 15.00 in. L x 10.00 in. H

SKU # 78378683381
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Padmount Transformer Terminal
Voltage: 600V
Material: EPDM Rubber
Dimensions: LxH: 15 x 10 in.