Menu Search
Transformer Kits Control Power Transformer 2-Primary, 1-Secondary

EATON #C341JE

Freedom Control Power Transformer 2-Primary, 1-Secondary

SKU #78668000108
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Control Power Transformer
Fuses: 2-Primary
Volts, Primary: 208/277V
Volts, Secondary: 120V 60Hz
VA: 500

Transformer Kits: Kit Type - Control Power Transformer; Fuses - 2-Primary, 1-Secondary; Primary Volts - 208/277V; Secondary Volts - 120V 60 Hz; VA - 500; Additional Information - Dimensions: 5.25 in. H x 5.50 in. W x 4.75 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication; Manufacturer Series - Freedom, Advantage

Additional Info: Dimensions: 5.25 in. H x 5.50 in. W x 4.75 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication