Menu Search
Transformer Kits Control Power Transformer 2-Primary, 1-Secondary

EATON #C341ED

Freedom Control Power Transformer 2-Primary, 1-Secondary

SKU #78668000080
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Control Power Transformer
Fuses: 2-Primary
Volts, Primary: 550/600V 50/60 Hz
Volts, Secondary: 110/120V 50/60Hz
VA: 200
Starter Size: Freedom 4

Transformer Kits: Kit Type - Control Power Transformer; Fuses - 2-Primary, 1-Secondary; Primary Volts - 550/600V 50/60 Hz; Secondary Volts - 110/120V 50/60 Hz; VA - 200; Starter Size - Freedom 4, 5; Additional Information - Dimensions: 4.50 in. H x 4.00 in. W x 3.81 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication; Manufacturer Series - Freedom, Advantage

Additional Info: Dimensions: 4.50 in. H x 4.00 in. W x 3.81 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication