Menu Search
EATON #C341DE

Freedom Control Power Transformer 2-Primary, 1-Secondary

SKU # 78668000048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Control Power Transformer
Fuses: 2-Primary
Volts, Primary: 208/277V
Volts, Secondary: 120V 60Hz
VA: 150
Starter Size: Freedom 3

Transformer Kits: Kit Type - Control Power Transformer; Fuses - 2-Primary, 1-Secondary; Primary Volts - 208/277V; Secondary Volts - 120V 60 Hz; VA - 150; Starter Size - Freedom 3; Additional Information - Dimensions: 3.75 in. H x 4.00 in. W x 3.18 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication; Manufacturer Series - Freedom, Advantage

Additional Info: Dimensions: 3.75 in. H x 4.00 in. W x 3.18 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication