Menu Search
Transformer Kits Control Power Transformer 2-Primary, 1-Secondary
EATON #C341BS

Freedom Control Power Transformer 2-Primary, 1-Secondary

SKU # 78668000067
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Control Power Transformer
Fuses: 2-Primary
Volts, Primary: 240/480V
Volts, Secondary: 24V 60Hz
VA: 75

Transformer Kits: Kit Type - Control Power Transformer; Fuses - 2-Primary, 1-Secondary; Primary Volts - 240/480V; Secondary Volts - 24V 60 Hz; VA - 75; Additional Information - Dimensions: 3.00 in. H x 3.50 in. W x 2.56 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication; Manufacturer Series - Freedom, Advantage

Additional Info: Dimensions: 3.00 in. H x 3.50 in. W x 2.56 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication