Menu Search
EATON #C341BD

Freedom Control Power Transformer 2-Primary, 1-Secondary

SKU # 78668000063
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Control Power Transformer
Fuses: 2-Primary
Volts, Primary: 550/600V 50/60 Hz
Volts, Secondary: 110/120V 50/60Hz
VA: 75

Transformer Kits: Kit Type - Control Power Transformer; Fuses - 2-Primary, 1-Secondary; Primary Volts - 550/600V 50/60 Hz; Secondary Volts - 110/120V 50/60 Hz; VA - 75; Additional Information - Dimensions: 3.00 in. H x 3.50 in. W x 2.56 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication; Manufacturer Series - Freedom, Advantage

Additional Info: Dimensions: 3.00 in. H x 3.50 in. W x 2.56 in. D, Includes: Control Transformer, Fuse, Wires, Mounting Instruction Publication