Menu Search
Transformer Containment Bag, Containment, 36 in. Dia x 72 in. Height

INDUSTRIAL SUPPLIES MISC #TFS065ES

Bag, Containment, 36 in. Dia x 72 in. Height

SKU #78404192142
Manufacturer Series: The Transformer Sac
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pole Mount Transformer Sack
Size: Dia.xH: 36 x 72 in.
Material: Absorbent Core, Leak Proof Liner
Color: Orange and White
Closure: Hook & Loop Side Closure
Attachments: Upper & Mid-level Cinches, Placement Hooks

Transformer Containment: Type - Pole Mount Transformer Sack; Size - 36 in Dia x 72 in H; Material - Absorbent Core, Leak Proof Liner; Color - Orange & White; Closure - Hook & Loop Side Closure; Attachments - Upper & Mid-level Cinches, Placement Hooks; Manufacturer Series - The Transformer Sac