Menu Search
Transformer Components Transformer Pole Mount, Welded Frame, Steel, 3-50 kVA, Bolt NEMA A 12 in. OC, Included
HUBBELL #DT6C1

Transformer Pole Mount, Welded Frame, Steel, 3-50 kVA, Bolt NEMA A 12 in. OC, Included

SKU # 09635937051
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bracket Type: Transformer Pole Mount
Mounting Style: Welded Frame
Material: Steel
Transformer Capacity: 3-50 kVA
Capacity per Position: 2000 lb.
Transformer Mounting: Bolt NEMA A 12 in. OC
Transformer Mtg Hardware: Included
Lb/​Ea: 31.36
Outside Spacing: 24 in.

Transformer Wing-Frame Cluster Bracket: Bracket Type - Transformer Pole Mount; Mounting Style - Welded Frame; Material - Steel; Transformer Capacity - 3-50 kVA; Capacity per Position - lb - 2000; Transformer Mounting - Bolt NEMA A 12 in. OC; Transformer Mtg Hardware - Included; Outside Spacing - in - 24; Lb/Ea - 31.36; Additional Information - Finish: Galvanized, ASTM A-153, Includes: Integral Lifting Eye

Additional Info: Finish: Galvanized, ASTM A-153, Includes: Integral Lifting Eye